Menu Search
Motor Control Coils Coil, Magnetic; Tape Wound; 48V 50/60Hz

SIEMENS #3RT19355AH21

Coil, Magnetic; Tape Wound; 48V 50/60Hz

SKU #66264352369
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S2
Voltage: 48V 50/60Hz

Additional Info: Connection: Screw