SIEMENS #3RT29265AR61

Coil, Magnetic; Tape Wound; 440/400V 60/50Hz

SKU: 66264392118
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S0
Voltage: 440/400V 60/50Hz
Manufacturer Series: 3RT2
Additional Info: Connection: Screw