Menu Search
SIEMENS #3RT19355AW61

Coil, Magnetic; Tape Wound; 347V 60Hz

SKU # 04089291530 Manufacturer Series: 3RT1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S2
Voltage: 347V 60Hz

Additional Info: Connection: Screw