Menu Search
Motor Control Coils Coil, Magnetic; Tape Wound; 24V 50Hz
SIEMENS #3RT19445AB02

Coil, Magnetic; Tape Wound; 24V 50Hz

SKU # 04089279119 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S3
Voltage: 24V 50Hz

Additional Info: Connection: Cage Clamp