Menu Search
Motor Control Coils Coil, Magnetic; Tape Wound; 24V 50/60Hz
SIEMENS #3RT1945-5AC22

Coil, Magnetic; Tape Wound; 24V 50/60Hz

SKU # 75455441444 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S3
Voltage: 24V 50/60Hz

Coils: Type - Magnetic Contactor; Construction Style - Tape Wound; Size Type - IEC Frame Size S3; Voltage - 24V 50/60Hz; Additional Information - Connection: Cage Clamp; Manufacturer Series - 3RT1

Additional Info: Connection: Cage Clamp