Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

SIEMENS #3RT1935-5AP61

Coil, Magnetic; Tape Wound; 240/220V 60/50Hz

SKU: 75455441470
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: Frame Size S2
Voltage: 240/220V 60/50Hz
Manufacturer Series: 3RT1
Motor Control Coils: Type - Magnetic Contactor; Construction Style - Tape Wound; Size Type - Frame Size S2; Voltage - 240/220V 60/50Hz; Additional Information - Screw Connection; Manufacturer Series - 3RT1
Additional Info: Screw Connection