Menu Search

SIEMENS #3RT1934-5AP01

Coil, Magnetic; Tape Wound; 230V 50Hz

SKU: 75455495733
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S2
Voltage: 230V 50Hz
Additional Info: Connection: Screw