Menu Search
Motor Control Coils Coil, Magnetic; Tape Wound; 220V 50/60Hz

SIEMENS #3RT1945-5AN21

Coil, Magnetic; Tape Wound; 220V 50/60Hz

SKU #75455495072
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S3
Voltage: 220V 50/60Hz

Additional Info: Connection: Screw