Menu Search
Motor Control Coils Coil, Magnetic; Tape Wound; 208V 60/50Hz
SIEMENS #3RT1945-5AM21

Coil, Magnetic; Tape Wound; 208V 60/50Hz

SKU # 75455441446 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: Frame Size S3
Voltage: 208V 60/50Hz

Additional Info: Screw Connection