Menu Search
SIEMENS #3RT1935-5AM21

Coil, Magnetic; Tape Wound; 208V 50/60Hz

SKU # 75455441468 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S2
Voltage: 208V 50/60Hz

Additional Info: Connection: Screw