SIEMENS #3RT1945-5AK61

Coil, Magnetic; Tape Wound; 120/110V 60/50Hz

SKU: 75455441445
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: Frame Size S3
Voltage: 120/110V 60/50Hz
Manufacturer Series: 3RT1
Additional Info: Screw Connection