Menu Search
Motor Control Coils Coil, Magnetic; Tape Wound; 110V 50Hz

SIEMENS #3RT29265AF01

Coil, Magnetic; Tape Wound; 110V 50Hz

SKU #66264392103
Manufacturer Series: 3RT2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S0
Voltage: 110V 50Hz

Additional Info: Connection: Screw