Menu Search

SIEMENS #3RT19455AF02

Coil, Magnetic; Tape Wound; 110V 50Hz

SKU: 80476613411
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S3
Voltage: 110V 50Hz
Additional Info: Cage-Clamp Connection