Menu Search
SIEMENS #3RT19445AF02

Coil, Magnetic; Tape Wound; 110V 50Hz

SKU # 80476613410 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S3
Voltage: 110V 50Hz

Additional Info: Cage-Clamp Connection