Menu Search
Motor Control Coils Coil, Magnetic; Tape Wound; 110V 50/60Hz
SIEMENS #3RT1935-5AG21

Coil, Magnetic; Tape Wound; 110V 50/60Hz

SKU # 75455496577 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S2
Voltage: 110V 50/60Hz

Additional Info: Connection: Cage Clamp