You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #75D70131A

Coil, Magnetic; 120/220-240V 60Hz

SKU # 78308716668
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Starter/Contactor
Size Type: NEMA 4
Voltage: 120/220-240V 60Hz 110/190-220V 50Hz

Motor Control Coils: Type - Magnetic Starter/Contactor; Size Type - NEMA 4; Voltage - 120/220-240V 60Hz 110/190-220V 50Hz