Menu Search
Motor Control Coils Coil, Solenoid; 220V 60Hz
EATON #9-1818-2

Coil, Solenoid; 220V 60Hz

SKU # 78211364809
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Solenoid Coil
Size Type: Size B
Voltage: 220V 60Hz

Additional Info: Renewal Part