Menu Search
Motor Control Coils Coil, Solenoid; 110V 60Hz
EATON #9-1000-18

Coil, Solenoid; 110V 60Hz

SKU # 78211358046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Solenoid Coil
Size Type: Size A
Voltage: 110V 60Hz

Motor Control Coils: Type - Solenoid Coil; Size Type - Size A; Voltage - 110V 60Hz