Menu Search

EATON #9-2875-9

Freedom Coil, Magnetic; Tape Wound; 48V 50Hz

SKU: 78211408452
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Magnetic Starter/Contactor
Size Type: NEMA 00
Voltage: 48V 50Hz
Suffix: Y
Description
Motor Control Coils: Type - Magnetic Starter/Contactor; Size Type - NEMA 00; Voltage - 48V 50Hz; Suffix - Y; Additional Information - Application: Replacement Part, Series B1, C1; Manufacturer Series - Freedom
Additional Info: Application: Replacement Part, Series B1, C1