Menu Search
Motor Control Coils Coil, Magnetic; Encapsulated; 277V 60Hz

EATON #7874A85G03

Coil, Magnetic; Encapsulated; 277V 60Hz

SKU #78667801243
Manufacturer Series: A202
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Magnetic Starter/Contactor
Construction Style: Encapsulated
Size Type: NEMA 3-4 2-4P
Voltage: 277V 60Hz
Suffix: Z