Menu Search
Motor Control Coils Coil, Magnetic; Encapsulated; 24V
EATON #C335KA3T1

Freedom Coil, Magnetic; Encapsulated; 24V

SKU # 78211334123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnet Coil
Construction Style: Encapsulated
Size Type: NEMA 4, 5, CN35-N, S, IEC P-S
Voltage: 24V
Suffix: T1B

Motor Control Coils: Type - Magnet Coil; Construction Style - Encapsulated; Size Type - NEMA 4, 5, CN35-N, S, IEC P-S; Voltage - 24V; Suffix - T1B; Manufacturer Series - Freedom