Menu Search
EATON #C335KD3A4

Freedom Coil, Magnetic; Encapsulated; 120V

SKU # 78211421026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnet Coil
Construction Style: Encapsulated
Size Type: NEMA 00, 0, CN35-A, B, D D15, IEC A-F
Voltage: 120V
Suffix: A4

Motor Control Coils: Type - Magnet Coil; Construction Style - Encapsulated; Size Type - NEMA 00, 0, CN35-A, B, D D15, IEC A-F; Voltage - 120V; Suffix - A4; Additional Information - Contact Configuration: 1NO 1NCI, Mounting: Side; Manufacturer Series - Freedom

Additional Info: Contact Configuration: 1NO 1NCI, Mounting: Side