EATON #7874A24G01

Coil, Magnetic; Encapsulated; 120/110V 60/50Hz

SKU: 78667885250
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vacuum Starter/Contactor
Construction Style: Encapsulated
Size Type: NEMA 6
Voltage: 120/110V 60/50Hz
Suffix: J
Manufacturer Series: A202
Motor Control Coils: Type - Vacuum Starter/Contactor; Construction Style - Encapsulated; Size Type - NEMA 6; Voltage - 120/110V 60/50Hz; Suffix - J; Manufacturer Series - A202