Menu Search
Motor Control Coils Coil, Magnetic; 48V 60Hz
EATON #9-3285-11KIT

Freedom Coil, Magnetic; 48V 60Hz

SKU # 78211360358
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetic Starter/Contactor
Size Type: NEMA 1-2
Voltage: 48V 60Hz
Suffix: W

Motor Control Coils: Type - Magnetic Starter/Contactor; Size Type - NEMA 1-2; Voltage - 48V 60Hz; Suffix - W; Manufacturer Series - Freedom