Menu Search
Motor Control Coils Coil, Magnetic; 380V 50Hz

EATON #9-2756-12

Freedom Coil, Magnetic; 380V 50Hz

SKU #78211362742
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetic Starter/Contactor
Size Type: NEMA 3, IEC- L-N
Voltage: 380V 50Hz
Suffix: L

Additional Info: Application: Replacement part