Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

EATON #9-1891-26

Coil, Magnetic; 277V 60Hz

SKU: 78668571383
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Starter/Contactor
Size Type: NEMA 4-5
Voltage: 277V 60Hz
Suffix: H
Manufacturer Series: Citation
Motor Control Coils: Type - Magnetic Starter/Contactor; Size Type - NEMA 4-5; Voltage - 277V 60 Hz; Suffix - H; Additional Information - Application: Replacement Part, Series A1, B1; Manufacturer Series - Citation
Additional Info: Application: Replacement Part, Series A1, B1