EATON #9-2698-2

Coil, Magnetic; 240/220V 60/50Hz

SKU: 78211439742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Magnetic Starter/Contactor
Size Type: NEMA 6
Voltage: 240/220V 60/50Hz
Suffix: B
Manufacturer Series: Freedom
Description
Motor Control Coils: Type - Magnetic Starter/Contactor; Size Type - NEMA 6; Voltage - 240/220V 60/50Hz; Suffix - B; Additional Information - Application: Replacement Part; Manufacturer Series - Freedom
Additional Info: Application: Replacement Part