Menu Search
Motor Control Coils Coil, Magnetic; 230V
EATON #9-1583-1

Coil, Magnetic; 230V

SKU # 78211328708 Manufacturer Series: C80 Mill Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Magnetic Starter/Contactor
Size Type: C80 100-150A 1 Pole
Voltage: 230V

Additional Info: NEMA 3-4