Menu Search
Motor Control Coils Coil, Magnetic; 125V DC

EATON #438C805G04

Coil, Magnetic; 125V DC

SKU #78211426000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetic Starter/Contactor
Size Type: NEMA 7-8
Voltage: 125V DC

Motor Control Coils: Type - Magnetic Starter/Contactor; Size Type - NEMA 7-8; Voltage - 125V DC; Additional Information - Application: Replacement Part

Additional Info: Application: Replacement Part