Menu Search
Motor Control Coils Coil, Magnetic; 110/120V 60Hz
EATON #9-3079-2

Coil, Magnetic; 110/120V 60Hz

SKU # 78211410025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetic Starter/Contactor
Size Type: Class B, C25, C65 90A 2-3 Pole
Voltage: 110/120V 60Hz
Suffix: A

Additional Info: Application: Replacement part