Menu Search
SIEMENS #HTG:61882010292

Shielded Motor Cable, 3m L

SKU # 80476617986
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Shielded Motor Cable
Application: For G120D Frequency Converter
Length: 3m
Connection: Open x 4 x 2.5 sq-mm Plus 2 x (2 x 0.75 sq-mm) Han Q8

SIE HTG:61882010292 MOTOR CABLE F.