Menu Search
SIEMENS #6FX50025DA301AC2

Power Connection Cable, 2.2m, 0.5in. Connection

SKU # 04089265756
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Power Modules and AC Drives Connect
Application: S-1FT7/-1FK7M-/1PH8 Motors
Length: 2.2m
Connection: 0.5in

Motor Control Cable Assemblies: Cable Type - Power Modules and AC Drives Connect; Application - S-1FT7/-1FK7M-/1PH8 Motors; Length - 2.2m; Connection - 0.5in; Additional Information - Preassembled, OD: 0.425" (10.80mm), With Brake Cores: (4 1.5+2 1.5) C, Connects 1FK7 AH20 to Power Modules and AC/AC Drives

Additional Info: Preassembled, OD: 0.425" (10.80mm), With Brake Cores: (4 1.5+2 1.5) C, Connects 1FK7 AH20 to Power Modules and AC/AC Drives