Menu Search
Motor Control Cable Assemblies Motor Cable Assembly, 5m, For ET 200pro Motor Starter
SIEMENS #3RK19110EB31

Sirius Motor Cable Assembly, 5m, For ET 200pro Motor Starter

SKU # 04089257752 Manufacturer Series: 3RK1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Power Connection Cable
Application: ET 200pro Motor Starter
Length: 5m

Motor Control Cable Assemblies: Cable Type - Power Connection Cable; Application - ET 200pro Motor Starter; Length - 5.0m; Additional Information - Cable Outlet: Angled, Degree of Protection: IP65, Poles: 4; Manufacturer Series - Sirius 3RK1

Additional Info: Cable Outlet: Angled, Degree of Protection: IP65, Poles: 4