Menu Search
Motor Connector Kits Wiring Kit, Contactor S0/MSP S0, For Load Feeder Fuseless, 60 mm Busbar Systems
SIEMENS #3RA29231EB1

Sirius Wiring Kit, Contactor S0/MSP S0, For Load Feeder Fuseless, 60 mm Busbar Systems

SKU # 66264390489 Manufacturer Series: 3RA2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Contactor-Motor Protector Wiring
Application: Load Feeder Fuseless, 60mm Busbar Systems, Busbar Adapter, Device Holder and Side Modules
Size: Contactor S0, MSP S0

Motor Connector Kits: Kit Type - Contactor-Motor Protector Wiring; Application - Load Feeder Fuseless, 60 mm Busbar Systems, Busbar Adapter, Device Holder and Side Modules; Size - Contactor S0, MSP S0; Additional Information - Screw Terminals, For Mechanical and Electrical Connection; Manufacturer Series - Sirius 3RA2

Additional Info: Screw Terminals, For Mechanical and Electrical Connection