Module Connector, Contactor S0/S00, 14 Pole, For Sirius 3RA2 Function Modules

SKU: 66264390421
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Module Connector
Application: Sirius 3RA2 Function Modules
Poles: 14
Size: Contactor S0, S00
Manufacturer Series: Sirius 3RA2
Motor Connector Kits: Kit Type - Module Connector; Application - Sirius 3RA2 Function Modules; Poles - 14; Size - Contactor S0, S00; Additional Information - Operating Temperature: -25 to 60 deg C; Manufacturer Series - Sirius 3RA2
Additional Info: Operating Temperature: -25 to 60 deg C