SIEMENS #3RA29322D

Mechanical Connector, Contactor S2/S2, 3P, Distance: 10 mm

SKU: 88762191444
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Mechanical Connector
Poles: 3
Size: Contactor S2/S2
Manufacturer Series: 3RA2
Description
Motor Connector Kits: Kit Type - Mechanical Connector; Poles - 3; Size - Contactor S2/S2; Additional Information - Distance: 10 mm; Manufacturer Series - 3RA2
Additional Info: Distance: 10 mm