SIEMENS #3RV29175BA00

Extension Connector, MSP S0, For 3RV29 Infeed System

SKU: 66264392515
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Extension Connector
Application: Connecting 3-Phase Busbars 3RV2917
Size: MSP S0
Manufacturer Series: Sirius 3RV2
Description
Motor Connector Kits: Kit Type - Extension Connector; Application - Connecting 3-Phase Busbars 3RV2917; Size - MSP S0; Additional Information - Operating Temperature: -20 to 60 deg C, Degree of Protection: IP20; Manufacturer Series - Sirius 3RV2
Additional Info: Operating Temperature: -20 to 60 deg C, Degree of Protection: IP20