Menu Search
Motor Connector Kits Contactor Wiring Kit, Contactor S2/S2/S0, 3P, Mounting: Screw Fixing
SIEMENS #3RA29332C

Sirius Contactor Wiring Kit, Contactor S2/S2/S0, 3P, Mounting: Screw Fixing

SKU # 88762191451 Manufacturer Series: 3RA2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Starter Wiring
Poles: 3
Size: Contactor S2/S2/S0

Motor Connector Kits: Kit Type - Starter Wiring; Poles - 3; Size - Contactor S2/S2/S0; Additional Information - Mounting: Screw Fixing; Manufacturer Series - Sirius 3RA2

Additional Info: Mounting: Screw Fixing