Menu Search
Motor Connector Kits Connector Set, 10 Pole, For Connecting Motor Cable to Motor Sleeve Housing

SIEMENS #3RK19112BM22

Sirius Connector Set, 10 Pole, For Connecting Motor Cable to Motor Sleeve Housing

SKU #04089278312
Manufacturer Series: 3RK1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Motor Connector
Application: Connecting Motor Cable to Motor Sleeve Housing
Poles: 10

Motor Connector Kits: Kit Type - Motor Connector; Application - Connecting Motor Cable to Motor Sleeve Housing; Poles - 10; Additional Information - Includes: Star Jumper, Cable Glands, (7) Contact Sockets 2.5 mm2; Manufacturer Series - Sirius 3RK1

Additional Info: Includes: Star Jumper, Cable Glands, (7) Contact Sockets 2.5 mm2