Menu Search
Motor Connector Kits Line-Side Adapter, IEC B 45 mm, 3 Pole, For XTPR Commoning link
EATON #XTPAXLSA

Line-Side Adapter, IEC B 45 mm, 3 Pole, For XTPR Commoning link

SKU # 01508262518 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Starter Wiring
Application: XTPR Commoning link
Poles: 3
Size: IEC B 45 mm

Motor Connector Kits: Kit Type - Starter Wiring; Application - XTPR Commoning link; Poles - 3; Size - IEC B 45 mm; Additional Information - Three Phase commoning link creates E/F Manual Combination Starter. Maximum 32A; Manufacturer Series - XT

Additional Info: Three Phase commoning link creates E/F Manual Combination Starter. Maximum 32A