SIEMENS #90L302609A

Motor Circuit Protector Starter 10A

SKU: 78308777866
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Circuit Protector Starter
Continuous Amps: 10A
Starter Size: NEMA 1
Motor FLA: 2.5 - 10
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Starter; Continuous Amps - 10A; Starter Size - NEMA 1; Motor FLA - 2.5-10.0; Additional Information - Open Panel
Additional Info: Open Panel