SIEMENS #CED63A003

Motor Circuit Protector Breaker 3A 3P

SKU: 78364321091
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 3A
Trip Setting Amps: 10-35A
Motor FLA: 0.76-3.18
Dimensions WxHxD: 6.00x10.00x3.00 in. (152x254x76 mm)
Frame Type: ED-Frame
Manufacturer Series: CED6
Description
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 3A; Trip Setting Amps - 10-35A; Motor FLA - 0.76-3.18; Dimensions WxHxD - 6.00x10.00x3.00 in. (152x254x76 mm); Frame Type - ED-Frame; Manufacturer Series - CED6