Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Motor Circuit Protector Breaker 250A 3P -

SKU: 78364321228
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 250A
Trip Setting Amps: 1100-2500A
Terminals: Without Lugs
Frame Type: FD
Manufacturer Series: ETI
Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 250A; Trip Setting Amps - 1100-2500A; Terminals - w/o Lugs; Frame Type - FD; Manufacturer Series - ETI