Menu Search
Search
SIEMENS #HDP3M150L

Motor Circuit Protector, 150A, 600Y/347 VAC, 500 VDC, 3P

SKU # 88762112630 Manufacturer Series: Series VL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Motor Circuit Protector
Voltage Maximum: 600Y/347 VAC, 500 VDC
Number of Poles: 3P
Continuous Amps: 150A
Trip Setting Amps: 750-1500A
Motor FLA: 58.0-150.0A
Terminals: Line and Load Standard Lugs
Dimensions WxHxD: 4.10x6.90x4.20 in. (104.1x175.2x106.7 mm)
Frame Type: DG-Frame

Siemens VL molded case circuit breakers utilize a compact and modular design which can be configured to suit a wide range of ratings from 30A up to 1600A. Designed for global requirements, most breakers include the world's major standards and markings such as UL, CSA, NOM, IEC, CE and CCC. At 480 VAC, VL circuit breakers feature N-class (35kA), H-class (65kA) and L-class (100kA) interrupting ratings. They also feature both thermal magnetic and electronic trip units across the entire product line, assuring compatibility for virtually any application. VL trip units measure true RMS current. This type of measurement ensures the most accurate means of measuring currents in todays harmonic filled electrical distribution systems.