Menu Search
SIEMENS #354283-0001

Molded Case Circuit Breaker, 600A, 600V AC, 3P

SKU # 78364307145 Manufacturer Series: Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Continuous Amps: 600A
Dimensions WxHxD: 9.00x15.00x7.00 in. (228.6x381.0x177.8 mm)
Frame Type: LD 600A