Menu Search

SIEMENS #LXD63L600L

Molded Case Circuit Breaker, 600A, 600V AC 250V DC, 3P

SKU: 78364323884
Manufacturer Series: Speedfax Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600V AC 250V DC
Number of Poles: 3P
Continuous Amps: 600A
Trip Setting Amps: 3000-6000A
Motor FLA: 155.00-326.00 A
Terminals: Lugs, CU/AL Wire
Dimensions WxHxD: 7.50x11.00x5.44 in. (190.5x279.4x138.2 mm)
Frame Type: LD 600A
Description
Siemens Sentron Series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron Series circuit breakers are available in