Menu Search
Motor Circuit Breaker Protectors Molded Case Circuit Breaker, 600A, 600V AC 250V DC, 2P

SIEMENS #LXD62L600

Molded Case Circuit Breaker, 600A, 600V AC 250V DC, 2P

SKU #78364321429
Manufacturer Series: Speedfax Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600V AC 250V DC
Number of Poles: 2P
Continuous Amps: 600A
Trip Setting Amps: 2000-4000A
Motor FLA: 198.00-220.00 A
Dimensions WxHxD: 7.50x11.00x5.44 in. (190.5x279.4x138.2 mm)
Frame Type: LD 600A

Siemens Sentron Series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron Series circuit breakers are available in