Menu Search
SIEMENS #354254-0002

Molded Case Circuit Breaker, 250A, 600V AC, 3P

SKU # 78364307136 Manufacturer Series: Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Continuous Amps: 250A
Dimensions WxHxD: 6.00x11.00x7.00 in. (152.4x279.4x177.8 mm)