Menu Search

SIEMENS #358225-0004

Molded Case Circuit Breaker, 125A, 480V AC, 3P

SKU: 78364307152
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Circuit Protector Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Continuous Amps: 125A
Terminals: Lugs
Dimensions WxHxD: 7.00x6.00x4.00 in. (177.8x152.4x101.6 mm)