Menu Search
Motor Circuit Breaker Protectors Circuit Breaker, Motor Protector; 3P; 690VAC; 82A
SIEMENS #3RV20211GA25

Circuit Breaker, Motor Protector; 3P; 690VAC; 82A

SKU # 88762188361
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 690VAC
Number of Poles: 3
Continuous Amps: 82A
Motor FLA: 4.5 - 6.3
Terminals: Spring Loaded Terminal
Dimensions WxHxD: 1.77x4.29x3.77 in. (45x109x96 mm)

Additional Info: Size of the Circuit-Breaker: S0, With Auxiliary Contacts 1NO 1NC, Design of the Auxiliary Switch: Transverse